3 Ft. Micro Camera Ca-100
This product has been replaced by
Manufacturer Part #36848
3 Ft. Micro Camera Ca-100
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Waterproof
- Three foot cable reach
- Allows you to perform more detailed visual inspections in even harder-to-reach areas
- Has 3-1/2" color LCD display
- Easily rotate the active image counter-clockwise to see any situation
- Comes standard with 17mm anodized aluminum camera head with 4 super bright LEDs
- Pistol grip design, one hand controls and large screen
Specifications
- Cable Length (ft):
- 3 ft
- Length:
- 3 ft
- Power Source:
- Battery
- Smart Home Enabled:
- No
- Type:
- R36738