3 in. C24 Head Chain Wrench

Part #R31325  |  Item #2938  |  Manufacturer Part #31325

$118.14 EACH

Pipe Capacity:

3 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • A double jaw gives fast, ratchet-like action in either direction
  • The heavy duty model has replaceable alloy steel jaws
  • The light-duty model has a one piece forged alloy steel handle and jaw
  • Ideal for use in close quarters

Specifications

Capacity: 3 in

Handle Length in : 24 in

Handle Material: Metal

Length: 20-1/4 in

Material: Steel

Maximum Capacity: 5 in

Number of Tools Included: 1

Pipe Capacity: 3 in

Type: R31325

Weight: 8.25

Wrench Type: Chain & Strap