DESCRIPTION

  • Convenient hanging hole
  • Extra large self-cleaning threads
  • Graduation on hook jaw
  • Knurled adjustment
  • Large flange prevents nut from being inadvertently rotated when wrench is set down
  • Wide gripping surface

Ridgid 3 in. Straight Pipe Wrench

R31030

Pipe Capacity:

SPECIFICATIONS

Length
24 in
Material
Cast Iron
Pipe Capacity
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$70.9
EACH
  • QUANTITY