3/4 - 1-1/2 in. Drain Cleaning Machine

Part #R55808  |  Item #7296083  |  Manufacturer Part #55808

$186.78 EACH

Fits Pipe Size:

3/4 in - 1-1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Keeps your hands clean and free from touching the cable while advancing and retrieving
  • For long life, increased strength and kink resistance
  • Allows user to view how much cable is remaining
  • Use 1 piece for close applications and extension for areas where access is limited
  • Drain excess water after each use to extend cable life
  • Helps keep work area clean

Specifications

AMP: 0.9

Autofeed Cable: 2-way

Cable Length ft : 30 ft

Color Finish: Red

Fits Pipe Size: 3/4 in - 1-1/2 in

Power Source: Electric

Type: R55808

UL Listed: No

Volts: 120V