3/4 in. Die Head
Model No. 12-R 3/4 in. Die Head
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 426-
Pick Up: 1 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Easily locks into threader for secure operation
- Alloy die is easy to replace
- Dependable, heavy-duty construction
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 258, 258XL, Model 700
- Collection:
- Model No. 12-R
- End Connection 1:
- NPT
- End Connections:
- NPT
- Material:
- Alloy
- Nominal Pipe Size:
- 3/4 in
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Overall Box Size:
- 4-3/4 in x 4-1/4 in x 3-1/2 in
- Pipe Capacity:
- 1/8 in - 2 in
- Tool Type:
- Die Head
- UL Listed:
- No