35 ft 2-way Autofeed Cable Drain Air Gun

Part #RID36003  |  Item #4009855  |  Manufacturer Part #36003

$550.58 EACH

Cable Length ft :

35 ft
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Quick acting slide chuck to lock cable
  • Fully variable from 0-600 rpm
  • Autofeed cable
  • Inner drum prevents leakage
  • Makes cable change-out simple; easy to match the right cable for the job
  • Inner drum prevents water leaks and greatly reduces cable flip-over inside the drum
  • Drums won't rust or dent-ever
  • Drum capacity: 5' of 5⁄16" or 35' of 3⁄8"
  • Includes Ridgid® drain cleaning gloves and operator’s manual

Specifications

Application: Drain Cleaning

Autofeed Cable: 2-way

Cable Length ft : 35 ft

Corded Cordless: Corded

Length: 25 ft

Power Source: Electric

Type: RID36003

Volts: 115V