RIDGID
36 in. X 5 in. Straight Pipe Wrench
Part #R31035 | Item #7846 | Manufacturer Part #31035
$157.51
EACH
(Pricing is for 5 in)
Pipe Capacity:
Product Details
- Straight pipe wrenches have a sturdy, ductile-iron housing and an I-beam handle with a full floating forged hook jaw, featuring self-cleaning threads with replaceable hook and heel jaws
- Heavy duty pipe wrenches comply with federal specifications GGG-W65IE, Type II, Class A
Documents
Specifications
Length: 36 in
Material: Ductile Iron
Number of Tools Included: 1
Pipe Capacity: 5 in
Type: R31035
Weight: 19