3/8 - 1 in. 3-Hole PEX Crimp Pinch Tool
This product has been replaced by
Manufacturer Part #14100280
3/8 - 1 in. 3-Hole PEX Crimp Pinch Tool
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM F-2098
- CARB OTC LEED Compliant:
- No
- Fits Pipe Size:
- 3/8 in - 1 in
- IAPMO Listed -:
- No
- Jaw Capacity (in):
- 3/8 in - 1 in
- Power Source:
- Manual
- Tool Type:
- Crimper
- UL Listed:
- No