3/8 in. Bit

You last purchased this on
 
RIDGID

3/8 in. Bit

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

3/8 in. Bit

  • Fast #
  • Part #RID76032
  • Item #1881396
  • Manufacturer Part #76032
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Retaining pilot only
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
RT3422 Tapping Tool
Product Type:
Bit
Size:
3/8 in
Tap Size:
3/8 in
Tool Type:
Retaining Pilot