DESCRIPTION

  • For use with all Ridgid® cable and sectional machines

Ridgid 4 in. Blade Cutter

R59765

Brand Model Compatibility:

T-24 4-Blade Cutter

SPECIFICATIONS

Brand Model Compatibility
T-24 4-Blade Cutter
Length
2-1/2 in
Material
Steel
Size
2-1/2 in
Type
Four Blade Cutter

Starting at
$44.75
EACH
  • QUANTITY

DOCUMENTS