DESCRIPTION

  • Convenient lug to clamp the weld ground
  • Durable tool tray
  • Optimized base layout
  • Pipe capacity: 1/8"- 6"
  • Rugged leg chain
  • Weight: 21.0 lbs

Ridgid 460-6 Portable Tri-Stand Chain Vise

R36273

Pipe Capacity:

6 in

SPECIFICATIONS

Pipe Capacity
6 in

Starting at
$483.18
EACH
  • QUANTITY