DESCRIPTION

  • Hook jaw only

Ridgid 48 in. Pipe Wrench Hook Jaw

R31745

Brand Model Compatibility:

Ridgid® 48 wrench

SPECIFICATIONS

Brand Model Compatibility
Ridgid® 48 wrench
Fitting Size 1
6 in
Material
Steel
Size
6 in

Starting at
$129.55
EACH
  • QUANTITY