DESCRIPTION

  • Extra long 16" handles increase leverage and roll dies in the bending form reduce force needed
  • High quality bending performance for stainless steel and other hard tubing such as steel and titanium
  • Inch and metric sizes
  • Lock/unlock with a half turn rotation of the bending handle
  • Two stage design allows for in-place bending from 90° to 180° without ever crossing handles

Ridgid 5/16 600 Instrument Tubing Bender

R38038

Material:

Stainless Steel

SPECIFICATIONS

Material
Stainless Steel

Starting at
$131.5
EACH
  • QUANTITY