DESCRIPTION

  • Cast iron
  • Convenient hanging hole
  • Extra large self-cleaning threads
  • Full lifetime warranty against material defects and workmanship
  • Graduation on hook jaw
  • Knurled adjustment
  • Large flange prevents nut from being inadvertently rotated when wrench is set down
  • Wide gripping surface

Ridgid 5 in. Straight Pipe Wrench

R31035

Pipe Capacity:

SPECIFICATIONS

Length
36 in
Material
Cast Iron
Pipe Capacity
5 in

Starting at
$152.05
EACH
  • QUANTITY