55 gal Mineral Cutting Oil

You last purchased this on
 
RIDGID

55 gal Mineral Cutting Oil

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

55 gal Mineral Cutting Oil

  • Fast #
  • Part #R41585
  • Item #373607
  • Manufacturer Part #41585
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Speeds metal removal.
  • Improves thread quality.
  • Cools threads and pipe during operation.
  • Improves thread quality
  • Reduces threading torque
  • Speeds metal removal
  • Reduces threading torque.
  • Requires Certification

Specifications

Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Coating:
Painted
Material:
Mineral Oil
NSF Certified:
No
Origin:
Domestic
Overall Box Size:
23 in x 23 in x 35 in
Product Type:
Cutting Oil
Size:
55 gal
Tool Type:
Threader Set
Weight:
465 lb