100 ft. x 5/8 in. Cable

You last purchased this on
 
RIDGID

100 ft. x 5/8 in. Cable

  • Fast #
  • Part #R43647
  • Item #374099
  • Manufacturer Part #43647
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

100 ft. x 5/8 in. Cable

This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • 100' length
  • Inner core drum cable
  • 5/8" diameter
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
K6200, K750, K7500, K750R
Cable Length (ft):
100 ft
Diameter:
5/8 in
Length:
100 ft
Origin:
Domestic
Overall Box Size:
21-1/2 in x 21 in x 4-1/2 in
Product Type:
Inner Core Cable
Size:
5/8 in x 100 ft
Weight:
84 lb