5/8 in. Geared Ratchet Tube Bender

You last purchased this on
 
RIDGID

5/8 in. Geared Ratchet Tube Bender

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

5/8 in. Geared Ratchet Tube Bender

  • Fast #
  • Part #R35170
  • Item #1368
  • Manufacturer Part #35170
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Produce uniform bends up to 180°.
  • Made of aluminum alloy for long-term durability.
  • High-geared mechanical ratios bend steel, stainless and hard copper tubing.
  • Backed by the RIDGID Lifetime Warranty.
  • Requires Certification

Specifications

Application:
Commercial, Residential
Material:
Cast Aluminum
Origin:
Domestic
Overall Box Size:
22-3/10 in x 9-1/10 in x 4-3/10 in
Pipe Capacity:
5/8 in
Tool Type:
Bender
Type:
R35170
Weight:
7 lb