DESCRIPTION

  • Audio feedback confirms good circuit before trace
  • Can transmit two frequencies simultaneously
  • Lightweight and compact 5 W transmitter

Ridgid SeekTech® 5W Utility Trans St-305

R21898

Length:

4.70 in

SPECIFICATIONS

Battery Size
C
Battery Type
Alkaline
Collection
SeekTech®
Cord Length
10 ft
Length
4.70 in
Power Source
Battery
Type
Pipe and Cable Locator
Volts
240V
Watts
5
Weight
2.4
Width
7-3/4 in

Starting at
$925.83
EACH
  • QUANTITY