6 gal Wet and Dry Vacuum

Part #R62698  |  Item #7798192  |  Manufacturer Part #62698

$70.20 EACH

Capacity:

6 gal
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

AMP: 8.3

Automatic Shut-Off: No

CFM: 57

Capacity: 6 gal

Cord Length: 10 ft

Horsepower: 4-1/4 hp

UL Listed: Yes

Vacuum Type: Wet & Dry