RIDGID

6 in. Heavy Duty End Pipe Wrench

Part #R31050  |  Manufacturer Part #31050

Length:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy-duty end pipe wrench is ideal for pipe work in tight quarters or closely spaced parallel lines
  • Fast and easy leverage grip with superior leverage
  • Replaceable hook and heel jaws
  • Adjustment nut that automatically cleans grime from hook jaw shank
  • Braced jaw provides extra strength
  • Assure fast and easy grip for pipe working in restricted spaces or close to a wall.

Specifications

Color Finish: Red

Handle Material: Metal

Length: 6 in

Material: Cast Iron

Type: R31050