6 in. Tube Cutter
6 in. Tube Cutter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- X-CEL® Knob cuts tubing more quickly and easily with a larger, more ergonomic designs.
- X-CEL Wheel Pin changes your cutter wheel quickly using a new ball detent design... no tool needed... no lost clips!
- Models 151-156 feature a quick-acting design, I-beam construction, hardened wear surfaces and thrust bearing slide assemblies for smooth operation.
- Model 151-ML is suitable for cutting multilayer tubing.
- Models 151 and 152 feature fold-away reamers.
- Available in models for plastic pipe or metallic tubing.
Documents
Specifications
- Application:
- Commercial, Residential
- Cutting Capacity:
- 4 in - 6 in
- Maximum Capacity:
- 4 in
- Origin:
- Global
- Overall Box Size:
- 16-1/4 in x 8-1/2 in x 2-1/4 in
- Tool Type:
- Cutter
- Type:
- R31667
- UL Listed:
- No
- Weight:
- 5 lb