6 Screw Extractor
Model 6 6 Screw Extractor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Extractor 6
- For screw size 5/8"
- Single screw extractor only
Specifications
- Application:
- Commercial, Residential
- Collection:
- Model 6
- Length:
- 4-1/8 in
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Overall Box Size:
- 6 in x 4-1/2 in x 7/10 in
- Tool Type:
- Screw Extractor
- Weight:
- 3 oz