DESCRIPTION

  • Hook jaw only

Ridgid 60 in. Pipe Wrench Hook Jaw

R31770

Brand Model Compatibility:

Ridgid® 60 straight pipe wrench, S8A compound leverage wrench

SPECIFICATIONS

Brand Model Compatibility
Ridgid® 60 straight pipe wrench, S8A compound leverage wrench
Fitting Size 1
8 in
Fitting Sizes
8 in
Material
Steel

Starting at
$206.15
EACH
  • QUANTITY