DESCRIPTION

  • Replacement wrench nut only

Ridgid 60 in. Wrench Nut

R31785

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
Ridgid® size 60 wrench
Fitting Size 1
8 in
Fitting Sizes
8 in

Starting at
Call for Pricing
  • QUANTITY