This product requires certification to purchase.

62615 1X1/8X50 Tape

You last purchased this on
 
RIDGID

62615 1X1/8X50 Tape

  • Fast #
  • Part #R62615
  • Item #377536
  • Manufacturer Part #62615
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

62615 1X1/8X50 Tape

  • Fast #
  • Part #R62615
  • Item #377536
  • Manufacturer Part #62615
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Sizes and lengths for use on sewer and drain lines through 8" (200 mm) in diameter and up to 100' (30,4 m) in length.
  • Carrier included with all except 25' (7,6 m) model.
  • All models have a hand grip and a spear point at one end and roller ball at the other.
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Autofeed Cable:
No
Cable Length (ft):
50 ft
Corded Cordless:
Cordless
Diameter:
1 in
Fits Pipe Size:
4 in - 8 in
Length:
50 ft
Pipe Capacity:
4 in - 8 in
Power Source:
Manual
Tool Type:
Tape
Weight:
22 lb
Width:
1 in