This product requires certification to purchase.

65RTC BSPT THREADER

You last purchased this on
 
RIDGID

65RTC BSPT THREADER

  • Fast #
  • Part #R65345
  • Item #377639
  • Manufacturer Part #65345
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

65RTC BSPT THREADER

  • Fast #
  • Part #R65345
  • Item #377639
  • Manufacturer Part #65345
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Threads 1" - 2" pipe.
  • True centering workholder.
  • Jam-proof.
  • Right-hand only.
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Pipe Capacity:
1 in - 2 in
Weight:
27 lb