DESCRIPTION

  • Includes 5 sections of 7/8" x 15' cable and a cable carrier
  • Standard equipment cable kit includes: five sections C-10, 7/8" x 15' cable (75', 23m) and an A-8 cable carrier

Ridgid 7/8 in. Drain Cleaning Kit

R61630

Brand Model Compatibility:

Ridge Tool K-60SP-SE, K-60-SE-A30 and K-60SP-SE-A25 Sectional Machine

SPECIFICATIONS

Brand Model Compatibility
Ridge Tool K-60SP-SE, K-60-SE-A30 and K-60SP-SE-A25 Sectional Machine
Color Finish
Black
Diameter
7/8 in
Length
23 m

Starting at
$327.68
EACH
  • QUANTITY

DOCUMENTS