75 ft. Electric Drum Machine
75 ft. Electric Drum Machine
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Corrosion-resistant cable drum includes 75-feet of 3/8-inch diameter cable.
- AUTOFEED® automatically advances and retrieves the cable at 10- to 14-feet per minute.
- Complete unit includes: AUTOFEED® controls, solid core cable, 4-piece head set, and gloves.
- "Solid Core” Cable - uses tough 3?8" (10 mm) or 1?2" (12 mm) Integral Wound (IW) solid core cable that is rugged and kink resistant.
- This patented, automatic cable feed powers cable in and out of the drain
- Induction-style belt motor spins at 165RPMs.
- Integrated Cable Control System causes the drum to stop spinning if the head becomes lodged in a blockage.
Specifications
- Application:
- Commercial, Residential
- Cable Length (ft):
- 75 ft
- Origin:
- Domestic
- Overall Box Size:
- 21 in x 16 in x 24 in
- Power Source:
- Electric
- Tool Type:
- Drum Machine
- Volts:
- 115V
- Weight:
- 79 lb