8 in. Heavy Duty End Pipe Wrench

You last purchased this on
 
RIDGID

8 in. Heavy Duty End Pipe Wrench

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

8 in. Heavy Duty End Pipe Wrench

  • Fast #
  • Part #R31055
  • Item #32406
  • Manufacturer Part #31055
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fast and easy leverage grip with superior leverage
  • Replaceable hook and heel jaws
  • End Pipe Wrenches provide a faster, easier way to grip pipe in tight spaces. An ideal wrench for pipe work close to a wall, in tight quarters or in closely spaced parallel lines.
  • Assure fast and easy grip for pipe working in restricted spaces or close to a wall.
  • Braced jaw provides extra strength
  • Adjustment nut that automatically cleans grime from hook jaw shank
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Color Finish Category:
Reds
Color Finish Name:
Red
Handle Material:
Metal
Length:
8 in
Material:
Cast Iron
Maximum Capacity:
1 in
Origin:
Domestic
Overall Length:
8 in
Pipe Capacity:
1 in
Type:
R31055
Weight:
3/4 lb
WrenchType:
Pipe