DESCRIPTION

  • Autofeed control advances and retrieves cable with a push of a lever, up to 2' per minute
  • Balanced design gives the machine a lightweight “feel” and transport wheels ease loading into service truck/van
  • CSA approved and meets UL standards
  • Cable spins at 2 RPM
  • Drum holds 1' of 3⁄4" or 125' of 5⁄8" cable and is designed for quick, easy removal
  • Equipped with 55W induction motor
  • Includes Ridgid® PVC drain cleaning gloves and operators manual
  • Repair coupling for Ridgid® drum machine models K-750 and K-7500
  • Tough, corrosion-resistant cable drum withstands harsh treatment and abuse and will not dent or corrode and cleans easily
  • Versatile autofeed control adjusts for either 5⁄8" or 3⁄4" cable with a twist of a screwdriver

Ridgid A6582 Male Coupling

R92805

Fitting Sizes:

5/8 in

SPECIFICATIONS

End Connection 1
Male
Fitting Size 1
5/8 in
Fitting Sizes
5/8 in

Starting at
$12.91
EACH
  • QUANTITY

DOCUMENTS