DESCRIPTION

  • Autofeed control advances and retrieves cable with a push of a lever, up to 20' per minute
  • Balanced design gives the machine a lightweight “feel” and transport wheels ease loading into service truck/van
  • CSA approved and meets UL standards
  • Cable spins at 2 RPM
  • Drum holds 1' of 3⁄4" or 125' of 5⁄8" cable and is designed for quick, easy removal
  • Equipped with 55W induction motor
  • Includes Ridgid® PVC drain cleaning gloves and operators manual
  • Repair splicer for Ridgid® K-750 and K-7500 drum machines
  • Versatile autofeed control adjusts for either 5⁄8" or 3⁄4" cable with a twist of a screwdriver

Ridgid A7571 Replacement Coupling

R31492

Diameter:

3/4 in

SPECIFICATIONS

Diameter
3/4 in

Starting at
$24.57
EACH
  • QUANTITY

DOCUMENTS