DESCRIPTION

  • Cushioned grips are not intended as insulation against electric shock
  • Ergonomic cushioned grips on 6", 8", 10" and 12" models
  • Finish helps reduce rust and corrosion
  • High grade material is forged and heat treated for durability
  • Jaw scales in SAE and metric for quick adjustment

Ridgid Adjustable Wrench

R86917

Length:

12 in

SPECIFICATIONS

Length
12 in

Starting at
$29.73
EACH
  • QUANTITY