DESCRIPTION

  • All purpose wind cable
  • For use with Model 1500 Series
  • Good for 4" traps, 3" - 8" lines

Ridgid All Purpose Sewer Cable

R62280

Diameter:

1-1/4 in

SPECIFICATIONS

Diameter
1-1/4 in
Length
15 ft
Width
7/8 in

Starting at
$98.68
EACH
  • QUANTITY

DOCUMENTS