DESCRIPTION

  • Cast Iron Head
  • Manual hand threader die head for use with alloy
  • Right hand
  • Superior thread quality with ease of use

Ridgid Alloy NPT Die Head Complete

R36900

Nominal Pipe Size:

1 in

SPECIFICATIONS

Brand Model Compatibility
Ridgid® OO-R pipe threaders
End Connection 1
NPT
Material
Alloy Steel
Nominal Pipe Size
1 in

Starting at
$80.62
EACH
  • QUANTITY

DOCUMENTS