DESCRIPTION

Ridgid Alloy NPT Raised Head Die

R47735

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
Ridgid 504A, 711, 713, 811A, 815A and 842 Universal Die Heads
End Connection 1
NPT
Material
Alloy
Nominal Pipe Size
1/8 in

Starting at
Call for Pricing
  • QUANTITY