Aluminum and Copper Cutting Wheel
Aluminum and Copper Cutting Wheel
Package Quantity Info:
EA: 1 IP: 6 CA: 6 PT: 4644-
Pick Up: 0 Available in Leesburg, VA - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- For use with number 30, 106, 109, 109, 154 & 156 tubing cutters
- Precision machined high grade steel construction
- Cuts aluminum & copper tubing
Specifications
- Adjustable:
- No
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 106, 108, 109, 154, 156, 1XDY6, 30, 4A516, 4CW56
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Product Type:
- Cutting Wheel
- UL Listed:
- No