• Cart

DESCRIPTION

  • Features a jaw opening parallel to the handle and a narrower hook jaw head
  • Full lifetime warranty against material defects and workmanship

Ridgid Aluminum Handle Offset Pipe Wrench

R3112

Pipe Capacity:

SPECIFICATIONS

Handle Material
Aluminum
Length
14 in
Material
Aluminum
Pipe Capacity
2 in

Starting at
$70.5
EACH
  • QUANTITY