DESCRIPTION

  • Also available with special hook and heel jaws for plastic coated pipe
  • Extra large self-cleaning threads
  • Full lifetime warranty against material defects and workmanship
  • Nearly 40% lighter than comparable cast-iron models of the same size
  • Professional strength in lightweight aluminum

Ridgid Aluminum Straight Pipe Wrench 814

R31095

Pipe Capacity:

2 in

SPECIFICATIONS

Handle Material
Aluminum
Length
14 in
Material
Aluminum
Pipe Capacity
2 in

Starting at
$44.99
EACH
  • QUANTITY