DESCRIPTION

  • Also available with special hook and heel jaws for plastic coated pipe
  • Extra large self-cleaning threads
  • Full lifetime warranty against material defects and workmanship
  • Nearly 40% lighter than comparable cast-iron models of the same size
  • Professional strength in lightweight aluminum

Ridgid Aluminum Straight Pipe Wrench 824

R31105

Pipe Capacity:

3 in

SPECIFICATIONS

Handle Material
Aluminum
Length
24 in
Material
Aluminum
Pipe Capacity
3 in

Starting at
$102.0
EACH
  • QUANTITY