DESCRIPTION

  • Also available with special hook and heel jaws for plastic coated pipe
  • Aluminum straight pipe wrenches
  • Extra large self-cleaning threads
  • Full lifetime warranty against material defects and workmanship
  • Nearly 40 percent lighter than comparable cast-iron models of the same size
  • Professional strength in lightweight aluminum

Ridgid Aluminum Straight Pipe Wrench 848

R31115

Pipe Capacity:

6 in

SPECIFICATIONS

Handle Material
Aluminum
Length
48 in
Material
Aluminum
Pipe Capacity
6 in
Tool Type
Pipe Wrench

Starting at
$360.45
EACH
  • QUANTITY