DESCRIPTION

  • A receiver tuned to the same frequency can locate the position and depth of the sonde and hence whatever it is attached to or in
  • Constructed with solid-steel core, abrasion-resistant urethane coating, and stainless steel wear ring
  • Sondes are inserted into a pipe or duct by means of a push rod and the location found by means of a receiver
  • Sondes are small self-contained battery powered transmitters

Ridgid Battery Transmitter 512Hz

R16728

Battery Size:

AAA

SPECIFICATIONS

Battery Size
AAA
Battery Type
Alkaline
Depth
15 ft
Diameter
1 in
Height
2 in
Length
3 in
Material
Solid Steel Core
Power Source
Battery
Range in
180 in
Type
Sonde
Weight
0.2
Width
6-1/2 in

Starting at
$316.81
EACH
  • QUANTITY

DOCUMENTS