DESCRIPTION

  • Full lifetime warranty against material defects and workmanship
  • Handles and grips designed to allow greater mechanical advantage for crisp, controlled cutting
  • Hardened alloy steel jaws are designed and manufactured to assure the longest possible blade life
  • Hardened jaws are designed and manufactured to assure the longest possible blade life
  • One-step internal cam mechanism provides the quickest and simplest way to keep the cutting blades precisely aligned

Ridgid Bolt Cutter

R14233

Material:

SPECIFICATIONS

Color Finish
Black, Red
Cutting Capacity
9/16 in
Length
36 in
Material
Alloy Steel
Type
General Purpose

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY