DESCRIPTION

  • Drain cable type: bulb head
  • Durable, kink-resistant, 1/2" compression-wrapped inner core cable
  • Full lifetime warranty against material defects and workmanship
  • K-6 models telescope for additional reach
  • Large, ergonomically designed handles
  • Negotiate water-conserving toilets
  • Provides fast and safe clearing of toilet obstructions
  • Vinyl guard protects porcelain

Ridgid Bulb Head Closet Auger K3

R59787

Length:

3 ft

SPECIFICATIONS

Length
3 ft

Starting at
$31.74
EACH
  • QUANTITY

DOCUMENTS