DESCRIPTION

  • A double jaw gives fast, ratchet-like action in either direction
  • Chain length: 20 1/4"
  • Ideal for use in close quarters
  • The heavy-duty model with replaceable jaws
  • The light-duty model has a 1-piece forged handle and jaw

Ridgid C24 Head Chain Wrench

R31325

Pipe Capacity:

3 in

SPECIFICATIONS

Handle Length in
24 in
Handle Material
Metal
Length
24 in
Material
Steel
Pipe Capacity
3 in

Starting at
$113.5
EACH
  • QUANTITY

DOCUMENTS