DESCRIPTION

  • 1 gal
  • Cools threads and pipe during operation
  • Expedites the metal removal process
  • Free of chlorine and other halogens, PCBs and heavy metals
  • Improves thread quality
  • Low odor and anti mist formulation
  • Reduces threading torque

Ridgid Nu-Clear® Clear Mineral Cutting Oil

R70835

Capacity:

SPECIFICATIONS

Capacity
1 gal
Collection
Nu-Clear®
Material
Clear Mineral Oil
Size
1 gal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$26.46
EACH
  • QUANTITY