DESCRIPTION

  • Drain cable type: drop head
  • Durable, kink-resistant, 1/2" compression-wrapped inner core cable
  • Full lifetime warranty against material defects and workmanship
  • Large, ergonomically designed handles
  • Negotiate water-conserving toilets
  • Provides fast and safe clearing of toilet obstructions
  • Telescopes for additional reach
  • Vinyl guard protects porcelain

Ridgid Closet Auger With Drop Head K6Dh

R59802

Length:

6 ft

SPECIFICATIONS

Length
6 ft

Starting at
$59.88
EACH
  • QUANTITY

DOCUMENTS