DESCRIPTION

  • Carbon steel
  • Combines tube OD cleaning and fitting I.D. brush into one hand tool
  • Durable plastic construction designed for easy brush replacement
  • Full lifetime warranty against material defects and workmanship
  • Size: 1/2" or 3/4"

Ridgid Copper Cleaning Tool

R34142

Outside Diameter:

1/2 in

SPECIFICATIONS

Material
Plastic
Outside Diameter
1/2 in

Starting at
$19.3
EACH
  • QUANTITY