DESCRIPTION

  • Approved to UL standards (NRTLC)
  • CSA Approved
  • Designed to cut, clean, ream, and debur 1/2"-2" Copper tubing and fittings quickly and professionally
  • Rugged Cast Aluminum housing and powerful 1/3 Hp induction motor
  • Rugged O.D. cleaning brush cleans tubing quickly with minimal effort
  • Weighs only 50 lbs. with a conveniently located carrying handle

Ridgid Copper Cutting and Preparation Machine

R12638

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
Ridgid 122XL Copper Cutting and Prep Machine
Material
Stainless Steel
Size
2-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY