DESCRIPTION

  • CushionCore glove lining
  • Durable
  • Favorite among professional welders
  • Natural wing thumb design, welted seams, and palm and thumb area reinforcements

Revco Industries Black Stallion® Cowhide Stick Weld Glove

R320

Glove Size:

SPECIFICATIONS

Collection
Black Stallion®
Color Finish
Blue, White
Glove Size
L
Glove Type
Welding
Material
Leather

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY