DESCRIPTION

  • Close quarters ASTM PEX crimp tools
  • Come standard with a go/no-go gauge
  • Compact tool length for access to tight spaces
  • Easily adjustable lock screw for tool calibration
  • For use with ASTM F187 copper crimp ring PEX tubing connections
  • For use with copper crimp rings and insert fittings for PEX tubing

Ridgid Crimp Tool

R43858

Fits Pipe Size:

3/4 in

SPECIFICATIONS

ASTM Specifications
ASTM F-1807
CARB OTC LEED Compliant
No
Fits Pipe Size
3/4 in
GSA Approved
No
IAPMO Listed
No
UL Listed
No

Starting at
Call for Pricing
EACH
EACH
  • QUANTITY